PFERD 31317376 MOUNTED POINT ZY W201 20 X 6 X 3 MM AWCO 60 J5V TOUGH
Grinding pins Zy 2006 3 Awco 60 J 5V
See technical informationReferences
Pferd Tools:31317376
Rubix:228A8203
EAN:4007220898598

Product details : PFERD 31317376 MOUNTED POINT ZY W201 20 X 6 X 3 MM AWCO 60 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 2006 3 Awco 60 J 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- Usually arrives within 14 working days
