PFERD 32210254 MOUNTED POINT KE 16 X 45 X 6 MM ADW 46 M5V STEEL


Mounted wheel cone shape KE 16x45mm

References
pferd tools:32210254
rubix:228A8395
ean:4007220102862
PFERD Mounted point KE 1645 6 ADW 46 M 5 V
brand logo
brand logo
brand logo
Technical specifications
Diameter16 mm
Grainother
Rod diameter6 mm
See all Specifications

Product details : PFERD 32210254 MOUNTED POINT KE 16 X 45 X 6 MM ADW 46 M5V STEEL


The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 10 pieces
brand logo
brand logo

Technical specifications


Attributes
Diameter16 mm
Grainother
Rod diameter6 mm
Length45 mm
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
  • Usually arrives within 14 working days