PFERD 32109276 MOUNTED POINT SP 20 X 32 X 6 MM AR 60 O5V STEEL EDGE
Grinding pins Sp 2032 6 Ar 60 O 5V
See technical informationReferences
Pferd Tools:SP 2032 6 AR 60 O5V STEEL EDGE
Rubix:228A8362
Manufacturer :32109276
EAN:4007220102251



Product details : PFERD 32109276 MOUNTED POINT SP 20 X 32 X 6 MM AR 60 O5V STEEL EDGE
The pointed tree shape SP is excellent for machining small holes and bores.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Sp 2032 6 Ar 60 O 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
- Usually arrives within 14 working days
