PFERD 31709613 MOUNTED POINT KU 25 X 6 MM AN 30 N5B INOX EDGE
Grinding pins Ku 25 6 An 30 N 5B
See technical informationReferences
Pferd Tools:KU 25 6 AN 30 N5B INOX EDGE
Rubix:228A8315
Manufacturer :31709613
EAN:4007220347027

Product details : PFERD 31709613 MOUNTED POINT KU 25 X 6 MM AN 30 N5B INOX EDGE
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Ku 25 6 An 30 N 5B
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Usually arrives within 14 working days
