PFERD 31305270 MOUNTED POINT ZY W165 8X2X3MM AR 100 O5V STEEL EDG
Grinding pins Zy 0802 3 Ar 100 O 5V
See technical informationReferences
Pferd Tools:ZY 0802 3 AR 100 O5V STEEL EDGE
Rubix:228A8181
Manufacturer :31305270
EAN:4007220098578

Product details : PFERD 31305270 MOUNTED POINT ZY W165 8X2X3MM AR 100 O5V STEEL EDG
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 0802 3 Ar 100 O 5V
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Usually arrives within 14 working days
