PFERD 32209336 MOUNTED POINT KE 10 X 25 X 6 MM AWCO 46 J5V TOUGH
Grinding pins Ke 1025 6 Awco 46 J5V
See technical informationReferences
Pferd Tools:KE 1025 6 AWCO 46 J5V TOUGH
Rubix:228A8392
Manufacturer :32209336
EAN:4007220802601

Product details : PFERD 32209336 MOUNTED POINT KE 10 X 25 X 6 MM AWCO 46 J5V TOUGH
The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Ke 1025 6 Awco 46 J5V
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
- Usually arrives within 14 working days
