PFERD 31707273 MOUNTED POINT KU 16 X 6 MM AR 30 O5V STEEL EDGE


Mounted grinding wheels KU 16 6 AR 30 O 5 V

References
pferd tools:31707273
rubix:228A8304
ean:4007220101278
PFERD Mounted point KU 16 6 AR 30 O 5 V
brand logo
Technical specifications
Diameter16 mm
Grain30
Rod diameter6 mm

Product details : PFERD 31707273 MOUNTED POINT KU 16 X 6 MM AR 30 O5V STEEL EDGE


The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces

Strengths

Excellent grinding and material removal capability for universal use on steel parts and reduced labour costs. Short grinding time and savings thanks to the high volume of removal per unit of time. Ideal for machining surfaces and edges. Hardness M is classified among the binders providing a great ease of grinding. High geometric stability, consistent quality and severe dimensional tolerances.

Applications

Hardness M is the most versatile binder for machining steel and cast steel. Examples of applications: Grinding of high speed castings (HSS), Sanding of weld seams on steel constructions.

Technical specifications


Attributes
Diameter16 mm
Grain30
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
  • Usually arrives within 14 working days