PFERD 31709276 MOUNTED POINT KU 25 X 6 MM AR 60 O5V STEEL EDGE
Mounted points Ku 25 6 Ar 60 O 5V
See technical informationReferences
Pferd Tools:KU 25 6 AR 60 O5V STEEL EDGE
Rubix:228A8314
Manufacturer :31709276
EAN:4007220101407

Product details : PFERD 31709276 MOUNTED POINT KU 25 X 6 MM AR 60 O5V STEEL EDGE
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Ku 25 6 Ar 60 O 5V
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Usually arrives within 14 working days
