PFERD 31330742 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 24 L6B INOX
Grinding pins Zy 4020 6 Adw 24 L 6B
See technical informationReferences
Pferd Tools:ZY 4020 6 ADW 24 L6B INOX
Rubix:228A8244
Manufacturer :31330742
EAN:4007220100127

Product details : PFERD 31330742 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 24 L6B INOX
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Grinding pins Zy 4020 6 Adw 24 L 6B
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 24 |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- Usually arrives within 14 working days
