PFERD 31332272 MOUNTED POINT ZY W242 50X25X6MM AR 24 O5V STEEL EDGE
Grinding pins Zy 5025 6 Ar 24 O 5V
See technical informationReferences
Pferd Tools:ZY 5025 6 AR 24 O5V STEEL EDGE
Rubix:228A8251
Manufacturer :31332272
EAN:4007220100332

Product details : PFERD 31332272 MOUNTED POINT ZY W242 50X25X6MM AR 24 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Grinding pins Zy 5025 6 Ar 24 O 5V
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 24 |
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
- Usually arrives within 14 working days
