PFERD 31100350 MOUNTED POINT ZY W141 2 X 5 X 3 MM AWCO 100 J5V TOUGH
Grinding pins Zy 0205 3 Awco 100 J 5V
See technical informationReferences
Pferd Tools:ZY 0205 3 AWCO 100 J5V TOUGH
Rubix:228A7972
Manufacturer :31100350
EAN:4007220898420




Product details : PFERD 31100350 MOUNTED POINT ZY W141 2 X 5 X 3 MM AWCO 100 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 0205 3 Awco 100 J 5V
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Usually arrives within 14 working days
