PFERD 31405274 MOUNTED POINT WR 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
Mounted points WR 0816 6 AR 46 O 5V
See technical informationReferences
Pferd Tools:WR 0816 6 AR 46 O5V STEEL EDGE
Rubix:228A8269
Manufacturer :31405274
EAN:4007220100851

Product details : PFERD 31405274 MOUNTED POINT WR 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
The cylindrical shape with radius end WR is suitable for a variety of deburring and grinding jobs.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points WR 0816 6 AR 46 O 5V
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ Each
£ 3.06 incl. VAT
- Usually arrives within 14 working days
