PFERD 31378273 MOUNTED POINT ZY 50 X 8 X 6 MM AR 30 O5V STEEL EDGE
Grinding pins Zy 5008 6 Ar 30 O 5V
See technical informationReferences
Pferd Tools:ZY 5008 6 AR 30 O5V STEEL EDGE
Rubix:228A8261
Manufacturer :31378273
EAN:4007220100516

Product details : PFERD 31378273 MOUNTED POINT ZY 50 X 8 X 6 MM AR 30 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Grinding pins Zy 5008 6 Ar 30 O 5V
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- Usually arrives within 14 working days
