FLEXOVIT 07660738882 52 MOUNTED POINT/WHEEL INDUSTRIAL A-50X25-A46QB
Pin Sharpening Stone
See technical informationSee documentsReferences
Flexovit:07660738882
Rubix:399A7528
EAN:8711479148682

Documents
Product details : FLEXOVIT 07660738882 52 MOUNTED POINT/WHEEL INDUSTRIAL A-50X25-A46QB
Bakelite bonded grinding stones on pin for deburring, tool sharpening, finishing and removing casting seams.
Strengths
•Tougher abrasive grain than white aluminium oxide
Specially for applications on carbon steel, HSS and alloy steel
For grinding medium to soft steels
Specially for applications on carbon steel, HSS and alloy steel
For grinding medium to soft steels
Applications
Carbon Steel;HSS;Alloy Steel
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Rod diameter | 6 mm |
| Application | carbon steel;hss;alloy steel |
| Length | 25 mm |
| Grain | medium |
Show UNSPSC/ECL@SS
£ 5.61 excl. VAT
/ Each
£ 6.73 incl. VAT
- Delivery usually within ( 10 ) days
