Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31131338 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 60 J5V TOUGH
PFERD 31131338 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 60 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31131338
rubix:
228A8118
ean:
4007220802397
Technical specifications
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31131338 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 60 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.48
excl. VAT
/
Each
£
4.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31125336 MOUNTED POINT ZY W187 13 X 25 X 6 MM AWCO 46 J5V TOUGH
PFERD 31704540 MOUNTED POINT KU 6 X 3 MM AWCO 80 J5V TOUGH
PFERD 31708253 MOUNTED POINT KU 20 X 6 MM ADW 30 M5V STEEL
PFERD 31129613 MOUNTED POINT ZY W197 16X50X6MM AN 30 N5B INOX EDGE
PFERD 31375254 MOUNTED POINT ZY W235 40 X 6 X 6 MM ADW 46 M5V STEEL
ROEBUCK GHW22806PKM MOUNTED POINT W228 MEDIUM
PFERD 31110270 MOUNTED POINT ZY W163 6X13X3MM AR 100 O5V STEEL EDG
ROEBUCK GHW14603PKM MOUNTED POINT W146 MEDIUM
PFERD 31103145 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 100 J5V TOUGH
PFERD 31103270 MOUNTED POINT ZY W144 3X6X3MM AR 100 O5V STEEL EDGE
PFERD 32212253 MOUNTED POINT KE 20 X 40 X 6 MM ADW 30 M5V STEEL
PFERD 31383742 MOUNTED POINT ZY W243 50 X 40 X 8 MM ADW 24 L6B INOX
PFERD 32202274 MOUNTED POINT KE 10 X 10 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31323613 MOUNTED POINT ZY W218 25X13X6MM AN 30 N5B INOX EDGE
PFERD 31328743 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 L6B INOX