PFERD 32210278 MOUNTED POINT KE 16 X 45 X 6 MM AR 80 O5V STEEL EDGE


Pencil grinding wheel Pferd Tools

References
pferd tools:32210278
rubix:228A8398
ean:4007220102886
PFERD Mounted point KE 1645 6 AR 80 O 5 V
brand logo
Technical specifications
Diameter16 mm
Grain80
Rod diameter6 mm

Product details : PFERD 32210278 MOUNTED POINT KE 16 X 45 X 6 MM AR 80 O5V STEEL EDGE


The conical shape with radius end KE is designed for a comfortable working position when smoothing out a ridge on a surface.
•Priced per piece, order quantity 10 pieces

Technical specifications


Attributes
Diameter16 mm
Grain80
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
  • Usually arrives within 14 working days