SIMRIT 337342 NI300 16.0 24.0 5.5 925


Groove rings

References
freudenberg sealing technologies:NI300 16 X 24 X 5,50 X 4 94 AU 925
rubix:389A1223
manufacturer :337342
brand logo
brand logo
Technical specifications
Inner diameter16 mm
Outer diameter24 mm
Height5.5 mm
See all Specifications

Product details : SIMRIT 337342 NI300 16.0 24.0 5.5 925


Groove ring NI 300 94 AU 925

Technical specifications


Attributes
Inner diameter16 mm
Outer diameter24 mm
Height5.5 mm
Material94 AU 925
ExecutionNI300
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days