Thrust ball bearing NSK 51332X, Inner diameter: 160 mm | Outer diameter: 270 mm | Width: 87 mm


Grooved ball bearing 513

References
nsk:51332X
rubix:102A9675
ean:00029176531125
brand logo
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter270 mm
Width87 mm

Product details : NSK THRUST BEARING 51332


Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.

Technical specifications


Attributes
Inner diameter160 mm
Outer diameter270 mm
Width87 mm
Show UNSPSC/ECL@SS
£ 1,549.35 excl. VAT
/ Each
£ 1,859.22 incl. VAT
  • Usually arrives within 14 working days