Thrust ball bearing NSK 52307, Inner diameter: 30 mm | Outer diameter: 68 mm | Width: 44 mm
Axial grooved ball bearing
See technical informationSee documentsReferences
NSK:52307
Rubix:103A1688
Manufacturer :52307 N
EAN:00029176029479

Documents
Product details : NSK THRUST BALL BEARING 52307
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 68 mm |
| Width | 44 mm |
| Type of bearing | double effect |
| Series | 52300 series |
| Material | bearing steel (suj2 / sae52100) |
| Cage | steel |
| Weight | 0.71 kg |
| Thickness | 9 mm |
| Reference speed | 3600 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 56000 N |
Show UNSPSC/ECL@SS
£ 40.49 excl. VAT
/ Each
£ 48.59 incl. VAT
- Usually arrives within 14 working days
