Thrust ball bearing NSK 53407U, Inner diameter: 35 mm | Outer diameter: 85 mm | Width: 37 mm
Thrust Ball Bearing
See technical informationSee documentsReferences
NSK:53407U
Rubix:133A6987

Documents
Product details : NSK THRUST BALL BEARING 53407
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 37 mm |
| Series | 534 |
| Material | pressed steel (cage) |
| Cage | steel |
| Basic dynamic load, axial - Ca | 87500 N |
Show UNSPSC/ECL@SS
£ 86.15 excl. VAT
/ Each
£ 103.38 incl. VAT
- Usually arrives within 14 working days
