Thrust ball bearing SKF 51322 M, Inner diameter: 110 mm | Outer diameter: 190 mm | Width: 63 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51322 M
Rubix:102A8209
Manufacturer :39752
EAN:7316577006981

Product details : SKF THRUST BALL BEARING 51322 M
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x190x190 mm |
|---|---|
| Logistic Weight | 7870 g |
| Inner diameter | 110 mm |
| Outer diameter | 190 mm |
| Width | 63 mm |
| Type of bearing | simple effect |
| Series | 513 |
| Material | bearing steel |
| Cage | brass |
| Weight | 7.85 kg |
| Thickness | 63 mm |
| Reference speed | 1200 rpm |
| Sealing | unsealed (without washer(s)) |
| Precision | tolerance class p0/pn2 (abec 1) |
| Basic dynamic load, axial - Ca | 281000 N |
Show UNSPSC/ECL@SS
£ 945.78 excl. VAT
/ Each
£ 1,134.94 incl. VAT
- Usually arrives within 14 working days
