Thrust ball bearing SKF 51201, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 11 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51201
Rubix:102A8652
Manufacturer :39686
EAN:7316577006769

Product details : SKF THRUST BALL BEARING 51201
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x28x28 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 11 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.034 kg |
| Thickness | 11 mm |
| Reference speed | 8000 rpm |
| Precision | normal (iso 199) |
| Basic dynamic load, axial - Ca | 13300 N |
Show UNSPSC/ECL@SS
£ 199.50 excl. VAT
/ 10 pieces
£ 239.40 incl. VAT
- Delivery usually within ( 3 ) days
