Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51109
Thrust ball bearing NSK 51109, Inner diameter: 45 mm | Outer diameter: 65 mm | Width: 14 mm
Axial grooved ball bearing 512
References
nsk:
51109
rubix:
132A6750
manufacturer :
51109 5
ean:
00029176028953
Technical specifications
Inner diameter
45
mm
Outer diameter
65
mm
Width
14
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51109
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
148
g
Inner diameter
45
mm
Outer diameter
65
mm
Width
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.54
excl. VAT
/
Each
£
17.45
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NTN 51406, Inner diameter: 30 mm | Outer diameter: 70 mm | Width: 28 mm
Thrust ball bearing FAG 51144-MP, Inner diameter: 220 mm | Outer diameter: 270 mm | Width: 37 mm
Thrust ball bearing SKF 51203, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 12 mm
Thrust ball bearing SKF 53217, Inner diameter: 85 mm | Outer diameter: 125 mm | Width: 33.1 mm
Thrust ball bearing FAG 51134-MP, Inner diameter: 170 mm | Outer diameter: 215 mm | Width: 34 mm
Thrust ball bearing NSK 51100, Inner diameter: 10 mm | Outer diameter: 24 mm | Width: 9 mm
Thrust ball bearing SKF 51324 M, Inner diameter: 120 mm | Outer diameter: 210 mm | Width: 70 mm
Thrust ball bearing FAG 54306, Inner diameter: 25 mm | Outer diameter: 60 mm | Width: 45.6 mm
Thrust ball bearing SKF 51316, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 44 mm
Thrust ball bearing NSK 52309, Inner diameter: 35 mm | Outer diameter: 85 mm | Width: 52 mm
Thrust ball bearing NSK 51412, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 51 mm
Thrust ball bearing SNR 51100, Inner diameter: 10 mm | Outer diameter: 24 mm | Width: 9 mm
Thrust ball bearing NSK 51205, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust ball bearing NTN 51208, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 19 mm
Thrust ball bearing SKF 51307, Inner diameter: 35 mm | Outer diameter: 68 mm | Width: 24 mm