Thrust ball bearing NSK 52306, Inner diameter: 25 mm | Outer diameter: 60 mm | Width: 38 mm
Axial grooved ball bearing
See technical informationReferences
NSK:52306
Rubix:103A1484
Manufacturer :52306 N
EAN:00029176062483

Product details : NSK THRUST BALL BEARING 52306
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Logistic Weight | 490 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 60 mm |
| Width | 38 mm |
| Type of bearing | double effect |
| Series | 523 |
| Material | steel |
| Weight | 0.483 kg |
| Thickness | 38 mm |
| Basic dynamic load, axial - Ca | 43000 N |
Show UNSPSC/ECL@SS
£ 58.64 excl. VAT
/ Each
£ 70.37 incl. VAT
- Usually arrives within 14 working days
