Miniature ball bearing FAG S609-2RSR-HLC, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
FAG:S609-2RSR-HLC
Rubix:238A2807
Manufacturer :0551675600000
EAN:4012802625097

Product details : FAG S609-2RSR-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S60..-2RSR, corrosion-resistant materials, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s60..-2rsr |
| Material | steel |
| Precision | p6 (abec 3 / iso class 6) |
| Finishing | inox |
| Limit speed | 19300 rpm |
| Basic static load, radial - C0r | 1150 N |
| Basic dynamic load, radial - Cr | 2850 N |
Show UNSPSC/ECL@SS
£ 1,045.00 excl. VAT
/ 100 pieces
£ 1,254.00 incl. VAT
- Usually arrives within 14 working days
