Miniature ball bearing Timken 609-2RS, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm

Deep Groove Ball Bearing

See technical information

References

Timken:609-2RS
Rubix:396A2077
Manufacturer :100314694
EAN:0053893771168
brand logo

Technical specifications

Inner diameter9 mm
Outer diameter24 mm
Width7 mm
See all Specifications

Product details : TIMKEN 609-2RS DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)89,1032x89,1032x38,2016 mm
Package weight14,1 g
Inner diameter9 mm
Outer diameter24 mm
Width7 mm
Sealingtwo rubber seals
Bearing Clearancemc3
Cagesteel
Seriesseria 600 (miniaturowa i bardzo mała)
Materialsteel
Weight13 g
Limit speed36000 rpm
Basic static load, radial - C0r1400 N
Basic dynamic load, radial - Cr3400 N
£ 48.60 excl. VAT
/ 20 pieces
£ 58.32 incl. VAT
  • Delivery usually within ( 7 ) days