Miniature ball bearing INA 698 2RS, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm


Schaeffler Radial Ball Bearing

References
ina:698 2RS
rubix:105A5607
brand logo
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : INA MINIATURE BEARING 698-2RS


The ball bearing has two contact rubber seals one on each side of the ball bearing. Ball bearing has two non-contact metal shields one on each side of the ball bearing.

Strengths

Single-row roller bearing
Low-friction metal seal on both sides

Applications

Ideal for replacement and OEM applications
Radio controlled models
Gyros
Anemometers
Miniature gearboxes
Small motors

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter19 mm
Width6 mm
SealingTwo rubber seals
MaterialSteel
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days