SPARTEX HEX SKT SET SCR W/DOG POINT A2 10X12 SW54029210 12
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC10X12EFA2ISO
Rubix:265A4545
Manufacturer :4029210 12
EAN:4043377074898


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 10X12 SW54029210 12
Hexagon socket set screws with dog point A2 10X12 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ 200 pieces
£ 8.50 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
12 mm