SPARTEX VSTHCPT4X6EFA2 HEX GRUB SCREW/CONE POINT A2 4X6 SW2
Hexagon socket set screw with point
See technical informationReferences
Spartex:VSTHCPT4X6EFA2
Rubix:265A4833
Manufacturer :402724 6
EAN:4043377071095


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VSTHCPT4X6EFA2 HEX GRUB SCREW/CONE POINT A2 4X6 SW2
Hexagon socket set screws with cone point A2 4X6 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 914 / iso 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ 500 pieces
£ 5.16 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
6 mm