SPARTEX SLOTTED SET SCR W/FLAT POINT A2 6X20 055126 20
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP6X20EFA2
Rubix:268A7738
Manufacturer :055126 20
EAN:4043377041609


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A2 6X20 055126 20
Slotted set screws with flat point A2 6X20 DIN 551
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a1 |
| Standard | din 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a1 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 19.60 excl. VAT
/ 200 pieces
£ 23.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
20 mm