SPARTEX SLOTTED SET SCR W/FLAT POINT A1 4X10055124 10
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP4X10EFA1
Rubix:265A4461
Manufacturer :055124 10
EAN:4043377041364


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A1 4X10055124 10
Slotted set screws with flat point A1 4X10 DIN 551
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A1 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 14.48 excl. VAT
/ 200 pieces
£ 17.38 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
10 mm