SPARTEX VSTHCC12X12EFA2 HEX GRUB SCREW/DOG POINT A2 12X12 SW6
Grub screws with hexagon socket and cup point
See technical informationReferences
Superseded Ref:STHC12X12BTCUVA2
Spartex:VSTHCC12X12EFA2
Rubix:265A4563
Manufacturer :4029212 12
EAN:4043377075000


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VSTHCC12X12EFA2 HEX GRUB SCREW/DOG POINT A2 12X12 SW6
Hexagon socket set screws with dog point A2 12X12 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ 100 pieces
£ 7.06 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
12 mm