SPARTEX HEX SKT SET SCR W/DOG POINT A2 2X6 SW0.9 402922 6
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC2X6EFA2
Rubix:268A8274
Manufacturer :402922 6
EAN:4043377075390


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 2X6 SW0.9 402922 6
Hexagon socket set screws with dog point A2 2X6 sw0,9
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 15.30 excl. VAT
/ 500 pieces
£ 18.36 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2 mm
Length
6 mm