SPARTEX HEX SKT SET SCR W/DOG POINT A4 3X4 SW1.5 402943 4
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC3X4EFA4
Rubix:268A8291
Manufacturer :402943 4
EAN:4043377076830


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 3X4 SW1.5 402943 4
Hexagon socket set screws with dog point A4 3X4 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ 500 pieces
£ 10.50 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
4 mm