SPARTEX SLOTTED SET SCR W/CONE POINT A2 5X6055325 6
Slotted grub screws with point
See technical informationReferences
Spartex:VSTFPT5X6EFA2
Rubix:265A4521
Manufacturer :055325 6
EAN:4043377043221


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX SLOTTED SET SCR W/CONE POINT A2 5X6055325 6
Slotted set screws with cone point A2 5X6 DIN 553
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a1 |
| Standard | din 553 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | a1 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 15.90 excl. VAT
/ 200 pieces
£ 19.08 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
6 mm