SPARTEX SLOTTED SET SCR W/FLAT POINT A4 10X20 0551410 20
Slotted socket head cap screws
See technical informationReferences
Spartex:VSTFP10X20EFA4
Rubix:268A7654
Manufacturer :0551410 20
EAN:4043377041852


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED SET SCR W/FLAT POINT A4 10X20 0551410 20
Slotted set screws with flat point A4 10X20 DIN 551
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 551 |
| Type of imprint | slotted (sl) |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 18.75 excl. VAT
/ 50 pieces
£ 22.49 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
20 mm