SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X12 SW2402924 12
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC4X12EFA2ISO
Rubix:265A4609
Manufacturer :402924 12
EAN:4043377075734


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X12 SW2402924 12
Hexagon socket set screws with dog point A2 4X12 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 8.70 excl. VAT
/ 1,000 pieces
£ 10.44 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
12 mm