Grub screws with hexagon socket and cup point
Threading diameter | 5 mm |
---|---|
Length | 10 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 5 mm |
---|---|
Length | 10 mm |
Material/finishing | stainless steel a2 |
Standard | iso 4029 |
Thread surface | total |
Shape of head | without head |
Type of imprint | hollow hexagon |
Class | 0 |
Type of threading | metric |
Type | cup end |
Imprint size | sw2,5 |
Usually arrives within 14 working days