SPARTEX VSTHCPL12X40EFA4 HEX GRUB SCREW/FLAT POINT A4 12X40 SW6
Grub screws with hexagon socket and flat tip
See technical informationReferences
Superseded Ref:STHC12X40BTPLAA4
Spartex:VSTHCPL12X40EFA4
Rubix:265A4710
Manufacturer :4026412 40
EAN:4043377069375


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX VSTHCPL12X40EFA4 HEX GRUB SCREW/FLAT POINT A4 12X40 SW6
Hexagon socket set screws with flat point A4 12X40 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 32.59 excl. VAT
/ 100 pieces
£ 39.11 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
40 mm