SPARTEX HEX SKT SET SCR W/DOG POINT A2 5X30 SW2.5 402925 30
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC5X30EFA2
Rubix:268A8316
Manufacturer :402925 30
EAN:4043377075901


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 5X30 SW2.5 402925 30
Hexagon socket set screws with dog point A2 5X30 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ 200 pieces
£ 7.01 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
30 mm