SPARTEX HEX SKT SET SCR W/FLAT POINT A4 20X50 SW10 4026420 50
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL20X50EFA4
Rubix:268A8477
Manufacturer :4026420 50
EAN:4043377069641


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 20X50 SW10 4026420 50
Hexagon socket set screws with flat point A4 20X50 sw10
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 105.45 excl. VAT
/ 50 pieces
£ 126.53 incl. VAT
- Usually arrives within 14 working days
Threading diameter
20 mm
Length
50 mm