SPARTEX VSTHCC8X12EFA2 HEX GRUB SCREW/DOG POINT A2 8X12 SW4
Grub screws with hexagon socket and cup point
See technical informationReferences
Superseded Ref:STHC8X12BTCUVA2
Spartex:VSTHCC8X12EFA2
Rubix:265A4651
Manufacturer :402928 12
EAN:4043377076137


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VSTHCC8X12EFA2 HEX GRUB SCREW/DOG POINT A2 8X12 SW4
Hexagon socket set screws with dog point A2 8X12 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 4.54 excl. VAT
/ 200 pieces
£ 5.45 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
12 mm