SPARTEX HEX SKT SET SCR W/CONE POINT A2 5X6 SW2.5 402725 6
Hexagon socket set screw with point
See technical informationReferences
Superseded Ref:STHCBTPNTO5X6A2
Spartex:VSTHCPT5X6EFA2
Rubix:268A8846
Manufacturer :402725 6
EAN:4043377071248


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/CONE POINT A2 5X6 SW2.5 402725 6
Hexagon socket set screws with cone point A2 5X6 sw2,5
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 914 / ISO 4027 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | pointed end |
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ 500 pieces
£ 5.16 incl. VAT
- Usually arrives within 14 working days
Threading diameter
5 mm
Length
6 mm