SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X10 SW5 4028410 10
Hexagon socket set screw with tenon
See technical informationReferences
Spartex:VSTHCT10X10EFA4
Rubix:268A8923
Manufacturer :4028410 10
EAN:4043377073839


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X10 SW5 4028410 10
Hexagon socket set screws with dog point A4 10X10 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 915 / ISO 4028 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | nipple |
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ 200 pieces
£ 14.16 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
10 mm