SPARTEX HEX SKT SET SCR W/DOG POINT A4 8X55 SW4 402948 55
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC8X55EFA4
Rubix:268A8371
Manufacturer :402948 55
EAN:4043377357403


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 8X55 SW4 402948 55
Hexagon socket set screws with dog point A4 8X55 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 57.36 excl. VAT
/ 200 pieces
£ 68.83 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
55 mm