SPARTEX HEX SKT SET SCR W/DOG POINT A4 16X30 SW84029416 30
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC16X30EFA4
Rubix:265A4588
Manufacturer :4029416 30
EAN:4043377076564


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 16X30 SW84029416 30
Hexagon socket set screws with dog point A4 16X30 sw8
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 37.35 excl. VAT
/ 50 pieces
£ 44.82 incl. VAT
- Usually arrives within 14 working days
Threading diameter
16 mm
Length
30 mm