SPARTEX HEX SKT SET SCR W/FLAT POINT A4 8X35 SW4402648 35
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL8X35EFA4
Rubix:265A4808
Manufacturer :402648 35
EAN:4043377070210


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 8X35 SW4402648 35
Hexagon socket set screws with flat point A4 8X35 sw4
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 27.72 excl. VAT
/ 200 pieces
£ 33.26 incl. VAT
- Usually arrives within 14 working days
Threading diameter
8 mm
Length
35 mm