SPARTEX HEX SKT SET SCR W/FLAT POINT A4 3X16 SW15402643 16
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL3X16EFA4
Rubix:265A4740
Manufacturer :402643 16
EAN:4043377069719


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 3X16 SW15402643 16
Hexagon socket set screws with flat point A4 3X16 sw1,5
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ 500 pieces
£ 14.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
16 mm