SPARTEX HEX SKT SET SCR W/FLAT POINT A2 20X55 SW10 4026220 55
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL20X55EFA2
Rubix:268A8478
Manufacturer :4026220 55
EAN:4043377353542


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 20X55 SW10 4026220 55
Hexagon socket set screws with flat point A2 20X55 sw10
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 89.88 excl. VAT
/ 50 pieces
£ 107.85 incl. VAT
- Usually arrives within 14 working days
Threading diameter
20 mm
Length
55 mm