SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X40 SW3 402946 40
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC6X40EFA4
Rubix:268A8341
Manufacturer :402946 40
EAN:4043377077172


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X40 SW3 402946 40
Hexagon socket set screws with dog point A4 6X40 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 20.06 excl. VAT
/ 200 pieces
£ 24.07 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
40 mm